Interface, Rs Vert, 2 P, Screw Connection
- Mfr # 8252010000
- Zoro # G014899215
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Type
Screw
Maximum Wire Size
12 AWG
Minimum Wire Size
26 AWG
Maximum Voltage
30V
Current
10 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8252010000
- Zoro #
- G014899215
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Maximum Wire Size
- 12 AWG
- Minimum Wire Size
- 26 AWG
Details
- Item
- Terminal Block
- Type
- Screw
- Maximum Voltage
- 30V
- Current
- 10 A
- Minimum Operating Temperature
- 0 Degrees C
- Maximum Operating Temperature
- 55 Degrees C
- RoHS Compliant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.