
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1788240000
Zoro #
G905981531
UPC #
-
Country of Origin
China
Dimensions
Length
93.3 mm
Height
64 mm
Width
2.224 in
Details
Item
Wire Connector
Color
Gray
Maximum Operating Temperature
125 Degrees C
IP Rating
IP65
Material
Aluminium
Standards
CE; cURus; UL E92202
Finish
Powder Coated
Features
Closed Base; Side-Locking Clamp on Lower Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.