Zoro Homepage

Miniature Fuse, 3 A 64 V, Direct Mounting , 5PK

  • Mfr # 1278990000

  • Zoro # G814885883


product price: $266.99
/pk 5, $53.40/ea
Free Shipping & Returns

Key Features

Amps
3 A
DC Voltage Rating
64 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1278990000
Zoro #
G814885883
UPC #
-
Country of Origin
Indonesia

Details

Amps
3 A
DC Voltage Rating
64 V DC

Description

Miniature fuse, 3 A 64 V, Direct mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.