This item is Discontinued.

Weidmuller Pluggable Terminal Blocks Lxxx 15.00/05/90F 4.5Sn Bk Bx 1386290000

Pluggable Terminal Blocks Lxxx 15.00/05/90F 4.5Sn Bk Bx (Discontinued)

  • Mfr # 1386290000
  • Zoro # G405798097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1386290000
Zoro #
G405798097
UPC #
-
Country of Origin
China

Dimensions

Width (inches)
4.134 inch
Solder eyelet hole diameter (D)
1.6 mm
Solder eyelet hole diameter tolerance (D)
+ 0,1 mm
Height (inches)
2.205 inch
Stripping length
18 mm
VPE width
135 mm
Depth (inches)
1.22 inch
Solder pin length (l)
4.5 mm
Solder pin dimensions
1.2 x 1.2 mm
VPE length
60 mm
Height of lowest version
51.5 mm
VPE height
355 mm

Details

Number of Poles
5
Flexible, min. H05(07) V-K
0.5 mm²
Temperature range, installation, min.
-25 °C
L1 in inches
2.363 inch
Insulating material group
I
Rated current, min. number of poles (Tu=40°C)
150 A
Stranded, min. H07V-R
6 mm²
Clamping range, max.
50 mm²
w. wire end ferrule, DIN 46228 pt 1, max.
35 mm²
Clamping range, min.
0.5 mm²
w. plastic collar ferrule, DIN 46228 pt 4, min.
0.5 mm²
Solid, min. H05(07) V-U
0.5 mm²
Number of solder pins per pole
4
Rated voltage (Use group D / CSA)
600 V
Institute (UR)
UR
tested acc. to standard
IEC 60664-1, IEC 61984
Storage temperature, max.
55 °C
Rated impulse voltage for surge voltage class/ pollution degree II/2
8 kV
Rated current (Use group B / CSA)
127 A
Rated voltage for surge voltage class / pollution degree III/2
1,000 V
Layer structure of solder connection
1.5-3µm Ni / 4-6µm Sn matt
UL 94 flammability rating
V-0
Rated current (Use group C / CSA)
127 A
Insulation strength
≥108 Ω
Rated current (Use group D / CSA)
5 A
Mounting onto the PCB
THT solder connection
Rated voltage for surge voltage class / pollution degree III/3
1,000 V
Rated voltage (Use group B / CSA)
600 V
Approvals
EAC, UR
Stranded, max. H07V-R
50 mm²
GWIT
960 °C
Contact surface
tinned
Tightening torque, min.
2.5 Nm
Wire connection method
Clamping yoke connection
Pitch in inches (P)
0.591 inch
Conductor outlet direction
90°
Tightening torque, max.
4 Nm
Screwdriver blade standard
DIN 5264
Clamping screw
M 6
w. plastic collar ferrule, DIN 46228 pt 4, max.
35 mm²
Storage temperature, min.
-25 °C
Certificate No. (UR)
E60693
Rated impulse voltage for surge voltage class/ contamination degree III/3
8 kV
Operating temperature, min.
-50 °C
Screwdriver blade
1.2 x 6.5
Comparative Tracking Index (CTI)
≥600
GWFI
960 °C
Temperature range, installation, max.
120 °C
Rated voltage (Use group C / CSA)
600 V
Number of Rows
1
Wire connection cross section AWG, min.
AWG 20
UL File Number Search
E60693
Colour chart (similar)
RAL 9011
Colour
black
w. wire end ferrule, DIN 46228 pt 1, min.
0.5 mm²
Rated voltage for surge voltage class / pollution degree II/2
1,000 V
Operating temperature, max.
120 °C
Max. relative humidity during storage
80 %
Rated current (Use group C / UL 1059)
126 A
Rated voltage (Use group C / UL 1059)
600 V
Rated current, min. number of poles (Tu=20°C)
150 A
Rated current (Use group B / UL 1059)
126 A
Wire cross-section, AWG, min.
AWG 20
Solid, max. H05(07) V-U
16 mm²
Flexible, max. H05(07) V-K
35 mm²
Wire connection cross section AWG, max.
AWG 1
Wire cross-section, AWG, max.
AWG 1
Rated impulse voltage for surge voltage class/ pollution degree III/2
8 kV
Max. clamping range
50 mm²
Rated voltage (Use group B / UL 1059)
600 V
Contact material
Copper alloy
Insulating material
Wemid (PA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.