Zoro Homepage

RSM 16RS 115VUC LP

  • Mfr # 1114761001

  • Zoro # G714633652


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw
Coil Voltage
115V AC/DC
Current Rating
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1114761001
Zoro #
G714633652
UPC #
-
Country of Origin
Poland

Details

Item
Relay
Electrical Connection
Screw
Coil Voltage
115V AC/DC
Current Rating
6 A

Description

RSM-Series, Relay module, Number of contacts: 16, CO contact AgNi 90/10, Rated control voltage: 115 V AC / DC, Continuous current: 6 A, Screw connection, Test button available: No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.