This item is Discontinued.

Weidmuller Strip Terminal Block  10A  2 Row(S)  1 Deck(S) 1725220000

Strip Terminal Block 10A 2 Row(S) 1 Deck(S) (Discontinued)

  • Mfr # 1725220000
  • Zoro # G105797864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1725220000
Zoro #
G105797864
UPC #
-
Country of Origin
Germany

Dimensions

Solder eyelet hole diameter tolerance (D)
+ 0,1 mm
Solder eyelet hole diameter (D)
1.3 mm
Depth (inches)
0.874 inch
Solder pin length tolerance
+0.1 / -0.3 mm
VPE height
135 mm
Height (inches)
1.157 inch
Solder pin dimensions
d = 1.2 mm, Octagonal
Solder pin length (l)
3.2 mm
VPE length
75 mm
Solder pin dimensions = d tolerance
0 / -0,03 mm
Width (inches)
1.5 inch
Height of lowest version
26.2 mm
VPE width
90 mm

Details

Number of Poles
14
Certificate No. (CSA)
200039-1121690
Institute (UR)
UR
Layer structure of plug contact
1-3µm Ni / 2-4µm Sn matt
Rated voltage for surge voltage class / pollution degree III/2
320 V
Operating temperature, max.
100 °C
Mounting onto the PCB
THT solder connection
Temperature range, installation, min.
-25 °C
Colour chart (similar)
RAL 2000
Outgoing elbow
90°
Rated voltage (Use group B / CSA)
300 V
Rated current (Use group D / UL 1059)
10 A
Operating temperature, min.
-50 °C
Rated voltage (Use group D / UL 1059)
300 V
Number of solder pins per pole
1
Pin series quantity
2
Temperature range, installation, max.
100 °C
L1 in inches
1.2 inch
Comparative Tracking Index (CTI)
≥200
Insulating material group
IIIa
Rated current (Use group D / CSA)
10 A
Rated voltage (Use group D / CSA)
300 V
Rated voltage (Use group B / UL 1059)
300 V
Rated current (Use group B / UL 1059)
10 A
Storage temperature, max.
55 °C
Number of Rows
2
Type of connection
Board connection
Contact material
CuSn
Colour
orange
Storage temperature, min.
-25 °C
Max. relative humidity during storage
80 %
tested acc. to standard
IEC 60664-1, IEC 61984
Tolerance of solder pin position
± 0.1 mm
Certificate No. (UR)
E60693
Rated voltage for surge voltage class / pollution degree II/2
400 V
Rated impulse voltage for surge voltage class/ pollution degree II/2
4 kV
Approvals
CSA, EAC, UR
Contact surface
tinned
Pitch in inches (P)
0.2 inch
Rated impulse voltage for surge voltage class/ contamination degree III/3
4 kV
Institute (CSA)
CSA
Rated current, min. number of poles (Tu=40°C)
15 A
Layer structure of solder connection
1-3µm Ni / 2-4µm Sn matt
Rated current (Use group B / CSA)
10 A
Insulating material
PBT
Rated current, min. number of poles (Tu=20°C)
17 A
Insulation strength
≥108 Ω
UL File Number Search
E60693
Rated voltage for surge voltage class / pollution degree III/3
250 V
Plugging cycles
25
UL 94 flammability rating
V-0
GWFI
960 °C
Rated impulse voltage for surge voltage class/ pollution degree III/2
4 kV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.