This item is Discontinued.

Weidmuller Terminal Block Interface Modules Trs 120Vac Rc 2Co Empty 1124040000

Terminal Block Interface Modules Trs 120Vac Rc 2Co Empty (Discontinued)

  • Mfr # 1124040000
  • Zoro # G305797817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1124040000
Zoro #
G305797817
UPC #
-
Country of Origin
China

Dimensions

Depth (inches)
3.457 inch
Stripping length, rated connection
8 mm
Width (inches)
0.504 inch
Height (inches)
3.528 inch
Blade Size
size PH0

Details

Standards
DIN EN 50178
Impulse withstand voltage
6 kV (1.2/50µs)
Gauge to IEC 60947-1
A1, B1
Twin wire-end ferrules, max.
1 mm²
Dielectric strength to mounting rail
4 kVeff / 1 Min.
UL File Number Search
E223759
Dielectric strength of neighbouring contacts
2.5 kVeff
Wire cross-section, finely stranded, two clampable wires, max.
1 mm²
Conductor cross-section, flexible, AEH (DIN 46228-1), min.
0.25 mm²
Wire connection cross section, finely stranded, max.
2.5 mm²
Pitch in mm (P)
5 mm
Dielectric strength, Input/Output
1.2 kVeff / 5 s
Wire connection cross-section, finely stranded, min.
0.14 mm²
Type of conductor
rigid copper conductor, flexible copper conductor
Wire cross-section, finely stranded, max. (AWG)
AWG 14
Storage temperature, max.
85 °C
Protective circuit
Rectifier, RC element
RC filter
94 Ω / 100 nF
Creepage and clearance distance input to output
≥5.5 mm
Operating Temperature
-40°C...60°C
Wire connection cross section AWG, max.
AWG 14
Protection degree
IP20
Ambient temperature (operational), max.
60 °C
Rated switching voltage
250 V AC
Twin wire-end ferrules, min.
0.5 mm²
Operating temperature, max.
60 °C
Connection cross-section AWG, min.
AWG 26
Pollution severity level
2
Tightening torque, max.
0.4 Nm
Status indicator
Green LED
Clamping range, rated connection
1.5 mm²
Contact Type
2 CO contact
Conductor cross-section, flexible, AEH (DIN 46228-1), max.
2.5 mm²
Wire cross-section, solid, max.
2.5 mm²
Operating temperature, min.
-40 °C
Coil voltage of the replacement relay
110 V DC
Storage temperature, min.
-40 °C
Connection cross-section AWG, max.
AWG 14
Coil voltage of the replacement relay deviating from the rated control voltage
Yes
Colour
black
Clamping range, max.
2.5 mm²
Wire connection method
Screw connection
UL 94 flammability rating
V-0
Certificate No. (cURus)
E223759
Rated voltage
300 V
Wire connection cross section, finely stranded, two clampable wires, min.
0.5 mm²
Wire cross-section, finely stranded, min. (AWG)
AWG 26
Rated control voltage
120 V AC± 10 %
Wire connection cross-section, finely stranded with wire-end ferrules DIN 46228/4, max.
2.5 mm²
Continuous current
10A
Surge voltage category
III
Wire connection cross-section, finely stranded with wire-end ferrules DIN 46228/4, min.
0.25 mm²
Pollution severity
2
Output current derating (ohmic)
6 A @ 60°C, 8 A @ 50°C
Storage temperature
-40°C...85°C
Clamping range, min.
0.14 mm²
Wire cross-section, solid, min.
0.14 mm²
Rail
TS 35
Approvals
CE, cURus, EAC
Wire connection cross section AWG, min.
AWG 26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.