Zoro Homepage

TRS 24VUC 2CO AU, 10PK

  • Mfr # 1123740000

  • Zoro # G814633699


product price: $313.99
/pk 10, $31.40/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw
Coil Voltage
24V DC
Contact Form
2 C/O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1123740000
Zoro #
G814633699
UPC #
-
Country of Origin
China

Details

Item
Relay
Electrical Connection
Screw
Coil Voltage
24V DC
Contact Form
2 C/O

Description

TERMSERIES, Relay module, Number of contacts: 2, CO contact AgNi gold-plated, Rated control voltage: 24 V UC ±10 %, Continuous current: 8 A, Screw connection, Test button available: No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.