Zoro Homepage

TRZ 24-230VUC 1CO, 10PK

  • Mfr # 1122970000

  • Zoro # G214633695


product price: $446.99
/pk 10, $44.70/ea
Free Shipping & Returns

Key Features

Electrical Connection
Tension Clamp Connection
Coil Voltage
24/230V
Current Rating
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122970000
Zoro #
G214633695
UPC #
-
Country of Origin
China

Details

Item
Relay
Electrical Connection
Tension Clamp Connection
Coil Voltage
24/230V
Current Rating
6 A

Description

TERMSERIES, Relay module, Number of contacts: 1, CO contact AgNi, Rated control voltage: 24230 V UC ±10 %, Continuous current: 6 A, Tension-clamp connection, Test button available: No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.