by Conair Textured Finish Digital Glass Bodyweight Scale in Off-White

  • Mfr # WW333PL

  • Zoro # G221738345


product price:  $35.75
/ea

Key Features

Overall Height
0.7 in
Housing Material
Glass
Color
Off-White
Overall Width
12.5 in
Overall Length
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW333PL
Zoro #
G221738345
UPC #
074108393586
Country of Origin
China

Dimensions

Overall Height
0.7 in
Overall Width
12.5 in
Overall Length
12.6 in

Details

Item
Bodyweight Scale
Housing Material
Glass
Color
Off-White

Description

Add this Weight Watchers by Conair digital body weight scale to your bathroom to help you continue on your health journey! Its decorative sandblasted stripe design is paired with functional features like a large, easy-to-read LCD display and 400 lb. capacity. Finished with a sleek rounded edge and thin construction. Bottom corner grips keep scale in place for ease of use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.