Zoro Homepage

1-1/2" Circular Flared Crimped End Brush, .020" Stainless Steel Fill

  • Mfr # 10047

  • Zoro # G3232532


product price: $27.09
/ea

Key Features

Bristle Type
Crimped
Abrasive Material
Stainless Steel
Wire Dia.
0.020 IN
Max. RPM
20000
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10047
Zoro #
G3232532
UPC #
12382100476
Country of Origin
United States

Dimensions

Wire Dia.
0.020 IN

Details

Bristle Type
Crimped
Abrasive Material
Stainless Steel
Max. RPM
20000
Primary Material Application
Stainless Steel

Description

Weiler 1-1/2" Circular Flared Crimped Wire End Brush features crimped wire fill which has been "pre-flared" to match the working angle of the brush at operating speed and suited for addressing broad and slightly contoured surfaces. 1/4" stem diameter for use on die grinder and right angle die grinders. Crimped wire fill which has been "pre-flared" to match the working angle of the brush at operating speed. Suited for addressing broad and slightly contoured surfaces. For use with die grinder and right angle air die grinder power tools. . .

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.