Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8" Knot Wire End Brush, .020" Stainless Steel Fill

  • Mfr # 10032

  • Zoro # G900712031


product price: $34.84
/ea
Sold in multiples of 10 for $348.40

Key Features

Abrasive Material
Stainless Steel
Wire Dia.
0.020 IN
Max. RPM
22000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032
Zoro #
G900712031
UPC #
12382100322
Country of Origin
United States

Dimensions

Wire Dia.
0.020 IN

Details

Abrasive Material
Stainless Steel
Max. RPM
22000

Description

Weiler 1-1/8" Knot Wire End Brush features a hollow end and heavy-duty brushing action with some flexibility for more demanding cleaning and deburring applications in recessed areas. 1/4" stem diameter for use on die grinder and right angle die grinders. This product is clamshell packed for retail. Hollow End and Heavy-Duty Brushing Action with Some Flexibility. Ideal for more demanding cleaning applications in recessed areas. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.