Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Banded Crimped Wire End Brush, .0104" Stainless Steel Fill

  • Mfr # 11115

  • Zoro # G200711796


product price: $26.45
/ea
Sold in multiples of 10 for $264.50

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Wire Dia.
0.01 in
Overall Length
2.6000 Inches
Max. RPM
13,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11115
Zoro #
G200711796
UPC #
12382111151
Country of Origin
United States

Dimensions

Wire Dia.
0.01 in
Overall Length
2.6000 Inches
Bristle Length
3/8 in

Details

Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Max. RPM
13,000 RPM
Primary Material Application
Stainless Steel

Description

Weiler 1" Banded Crimped Wire End Brush features a pair of bands around the fill to reduce the exposed trim length and light weight brush flaring at operating speed. Provides an aggressive, controlled brushing action. 1/4" stem diameter for use on die grinder and right angle die grinders. A pair of bands around the fill to reduce the exposed trim length and light weight brush flaring at operating speed. Provides an aggressive, controlled brushing action. 2000 rpm maximum speed. Ideal for hand use. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.