Zoro Homepage

12" Crimped Filament Nylox Wheel, .040/80SC Fill, 2"

  • Mfr # 83718

  • Zoro # G500712462


product price: $174.99
/ea
Sold in multiples of 2 for $349.98
Free Shipping & Returns

Key Features

Max. RPM
1800
Grit
80
Overall Length
11.95 in
Fill Material
Abrasive Nylon
Face Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83718
Zoro #
G500712462
UPC #
12382837181
Country of Origin
United States

Dimensions

Overall Length
11.95 in
Face Width
1-1/4 in
Trim Length
3 in
Wire Dia.
0.040 in
Height
1.35 in
Width
12.1 in

Details

Max. RPM
1800
Grit
80
Fill Material
Abrasive Nylon
Application
Aerospace
Grain Type
Silicon Carbide
Performance Level
High-Performance

Description

Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. 7/8 in thickness through arbor. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.