Zoro Homepage

1/2" Fitch Brush, Bristle, 1-1/16" Trim Len, Clear Lacquered Handle

  • Mfr # 41023

  • Zoro # G200715824


product price: $8.85
/ea
Sold in multiples of 12 for $106.20

Key Features

Width
1/2 in
Length
14.1 in
Fill Material
China Bristle
Height
1/2 in
Trim Length
1-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41023
Zoro #
G200715824
UPC #
12382410230
Country of Origin
United States

Dimensions

Width
1/2 in
Length
14.1 in
Height
1/2 in
Trim Length
1-1/16 in

Details

Fill Material
China Bristle

Description

Black handle. 1-1/16 in trim length. Clear lacquered handle. Chiseled Edge. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.