Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Knot Wire End Brush, .0104" Stainless Steel Fill

  • Mfr # 10216

  • Zoro # G900712277


product price: $25.33
/ea
Sold in multiples of 10 for $253.30

Key Features

Abrasive Material
Stainless Steel
Compatible Tool Type
die grinder and right angle air die grinder power tools
Wire Dia.
0.010 IN
Overall Length
2.8500 Inches
Max. RPM
20000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10216
Zoro #
G900712277
UPC #
12382102166
Country of Origin
United States

Dimensions

Wire Dia.
0.010 IN
Overall Length
2.8500 Inches

Details

Abrasive Material
Stainless Steel
Compatible Tool Type
die grinder and right angle air die grinder power tools
Max. RPM
20000
Primary Material Application
Stainless Steel

Description

Hollow end and heavy duty brushing action with some flexibility. Ideal for more demanding cleaning applications in recessed areas. For use with die grinder and right angle air die grinder power tools. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.