Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Pilot Bonding End Brush .004" Crimped SS Wire 5/32"-Dia Pilot

  • Mfr # 10058

  • Zoro # G3151185


product price: $31.59
/ea
Sold in multiples of 10 for $315.90

Key Features

Bristle Type
Crimped
Abrasive Material
Stainless Steel
Wire Dia.
0.005 IN
Max. RPM
20000
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10058
Zoro #
G3151185
UPC #
-
Country of Origin
China

Dimensions

Wire Dia.
0.005 IN

Details

Item
Brush, Bonding Pilot 1/2Id X 3/8 Trim
Bristle Type
Crimped
Abrasive Material
Stainless Steel
Max. RPM
20000
Primary Material Application
Stainless Steel

Description

Brush, Bonding Pilot 1/2Id X 3/8Trim, Product Type End Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.