This item is Discontinued.

Weiler 14" Extra High Density Strd Twist Knot .020" Steel Fill, 2" Arbor Hole 9800

14" Extra High Density Strd Twist Knot .020" Steel Fill, 2" Arbor Hole (Discontinued)

  • Mfr # 9800
  • Zoro # G3227720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9800
Zoro #
G3227720
UPC #
12382098001
Country of Origin
United States

Description

Weiler 14" Extra High Density Standard Twist Knot Wire Wheel Brush is engineered for maximum performance in production applications. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 2" arbor hole for use on automated equipment such as dedicated gear deburring machines. Engineered for maximum performance in production applications. For use on automated equipment such as dedicated gear deburring machines. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.