Zoro Homepage

1/4" Miniature Wire End Brush, .005" Brass Fill, 1/8" Stem

  • Mfr # 26106

  • Zoro # G600711723


product price: $6.65
/ea
Sold in multiples of 144 for $957.60

Key Features

Bristle Type
Crimped
Abrasive Material
Brass
Brush Dia.
2.15 in
Overall Length
1/4 in
Max. RPM
37,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26106
Zoro #
G600711723
UPC #
12382261061
Country of Origin
United States

Dimensions

Brush Dia.
2.15 in
Overall Length
1/4 in
Height
0.3 in

Details

Bristle Type
Crimped
Abrasive Material
Brass
Max. RPM
37,000 RPM
Primary Material Application
Manufacturing

Description

Weiler 1/4" Miniature Wire End Brush contains fine crimped wire fill for light-duty cleaning and deburring very small recessed areas or ID's. 1/8"a stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty or deburring in very small recessed areas or id's. For flexible shaft tool and high speed pencil grinder power tools. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.