Zoro Homepage

2-1/2" Dia Nylon Wheel, .020" Crimped Black Nylon Fill, 5/8"

  • Mfr # 99346

  • Zoro # G100712459


product price: $10.45
/ea
Sold in multiples of 10 for $104.50

Key Features

Max. RPM
20000
Fill Material
Nylon
Application
Manufacturing
Overall Length
2.45 in
Trim Length
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99346
Zoro #
G100712459
UPC #
012382993467
Country of Origin
United States

Dimensions

Overall Length
2.45 in
Trim Length
11/16 in
Wire Dia.
0.020 in
Height
0.7 in
Width
2.5 in

Details

Max. RPM
20000
Fill Material
Nylon
Application
Manufacturing
Material Application
Steel

Description

Weiler 2-1/2" Small Diameter Nylon Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 5/8" arbor hole for use on die grinder, right angle die grinder and drills. Chemical resistant synthetic fill material with excellent bend recovery. For use in applications requiring a soft, durable fill material. Wet or dry cleaning and scrubbing;Removing burrs and die flash from plastic parts;Sweeping loose chips and debris. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.