Zoro Homepage

3-1/4" Stem-Mounted Knot Wire Wheel, .014" Fill, 1/4" Stem

  • Mfr # 17684

  • Zoro # G500711731


product price: $64.69
/ea
Sold in multiples of 5 for $323.45

Key Features

Max. RPM
25000
Wire Dia.
0.014 in
Face Width
3/8 in
Fill Material
Stainless Steel
Trim Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17684
Zoro #
G500711731
UPC #
12382176846
Country of Origin
United States

Dimensions

Wire Dia.
0.014 in
Face Width
3/8 in
Trim Length
5/8 in
Overall Length
3.15 in
Height
1.3 in
Width
3.15 in

Details

Max. RPM
25000
Fill Material
Stainless Steel
Application
Manufacturing
Material Application
Stainless Steel

Description

Weiler 3-1/4" Stem-Mounted Knot Wire Wheel provides a heavy-duty brushing action with some flexibility for demanding deburring applications on stainless steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. Knot wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.