Zoro Homepage

3" Ceramic Blending Disc, 36C, TYPE R

  • Mfr # 60175

  • Zoro # G601847735


product price: $1.75
/ea
Sold in multiples of 25 for $43.75

Key Features

Abrasive Material
Ceramic
Color
Red
Thickness
0.41 in
Application
Grinding, Light Pressure/Blending, Weld Grinding/Blending, Heavy Stock Removal, Edge Grinding, Irregular Surface
For Use With
Die Grinder; Right Angle Die Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60175
Zoro #
G601847735
UPC #
12382601751
Country of Origin
United States

Dimensions

Thickness
0.41 in

Details

Abrasive Material
Ceramic
Grit
36
Color
Red
Application
Grinding, Light Pressure/Blending, Weld Grinding/Blending, Heavy Stock Removal, Edge Grinding, Irregular Surface
For Use With
Die Grinder; Right Angle Die Grinder
Material Application
Stainless Steel; High-Nickel Alloys; Armored Steel; Tool Steel; Inconel
Quick Change System
Type R
Backing Material
Cloth

Description

Compatible with Type R back-up pads. For use on right angle air tools. Cool, fast cutting action on aluminum, stainless steel and other hard-to-grind metals. Type R Style. Ideal for a Wide Range of Light Fabrication, Repair and Maintenance Applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.