Zoro Homepage

3/4" Banded Crimped Wire End Brush .0104" Steel Fill

  • Mfr # 11103

  • Zoro # G3151219


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Bristle Type
Crimped
Abrasive Material
Steel
Wire Dia.
0.010 IN
Overall Length
2.5000 Inches
Max. RPM
20000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11103
Zoro #
G3151219
UPC #
-
Country of Origin
United States

Dimensions

Wire Dia.
0.010 IN
Overall Length
2.5000 Inches

Details

Item
Crimped End Brush, Banded
Bristle Type
Crimped
Abrasive Material
Steel
Max. RPM
20000
Primary Material Application
Steel

Description

Crimped End Brush, Banded, Product Type End Brush, Quick Change System Not Applicable, Grit Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.