Shop WEILER
See all product information
Create Account
End Brush, Stem Mount, 3/4 in dia Brush, 1/4 in Shank dia, Knot Filament/Wire Type, 0.014 in Filamen
Mfr # 10025P
Zoro # G208728086
product price:Â $24.69
/ea
Sold in multiples of 100 for $2,469.00
Key Features
Bristle Type
Knot Wire
Abrasive Material
Steel
Compatible Tool Type
Die Grinder; Right Angle Air Die Grinder
Brush Dia.
3/4"
Overall Length
1-1/8 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10025P
- Zoro #
- G208728086
- UPC #
- 821578831175
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 3/4"
- Overall Length
- 1-1/8 inches
Details
- Bristle Type
- Knot Wire
- Abrasive Material
- Steel
- Compatible Tool Type
- Die Grinder; Right Angle Air Die Grinder
- Max. RPM
- 22,000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.