Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Crimped Wire End Brush, .020" Stainless Steel Fill

  • Mfr # 10020

  • Zoro # G300711887


product price: $15.85
/ea
Sold in multiples of 10 for $158.50

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Brush Dia.
1.15 in
Wire Dia.
0.020 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020
Zoro #
G300711887
UPC #
123821002098
Country of Origin
United States

Dimensions

Brush Dia.
1.15 in
Wire Dia.
0.020 in
Overall Length
2-1/2 in
Height
1.25 in
Bristle Length
7/8 in

Details

Bristle Type
Crimped Wire
Abrasive Material
Stainless Steel
Max. RPM
22,000 RPM
Primary Material Application
Cleaning, Deburring

Description

Weiler 3/4" Crimped Wire End Brush features a solid end construction and very flexible brushing action. Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas. 1/4" stem for use on die grinder and right angle air die grinder. A solid end construction. Very flexible brushing action. Ideal for More Demanding Light-Duty Cleaning Applications in Corners and Hard-To-Reach Areas. . .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.