Zoro Homepage

3/4" Nylox End Brush, .040/120SC Fill

  • Mfr # 10154

  • Zoro # G800712117


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Abrasive Material
Abrasive Nylon
Bristle Length
7/8 IN
Max. RPM
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10154
Zoro #
G800712117
UPC #
12382101541
Country of Origin
United States

Dimensions

Bristle Length
7/8 IN

Details

Abrasive Material
Abrasive Nylon
Max. RPM
10000

Description

Deliver a targeted brushing action to a specific area on a part. Ideal for addressing recesses and internal features. Deliver a targeted brushing action to a specific area on a part. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.