4 1-2 Inch Tiger Disc Big Cat Abr Flap Phenolic Bk

  • Mfr # 804-50765

  • Zoro # G415774456


product price: $24.85
/ea

Key Features

Max. RPM
12,000
Arbor Dia
7/8 in
Grit
80
Disc Diameter
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-50765
Zoro #
G415774456
UPC #
12382507657
Country of Origin
China

Dimensions

Disc Diameter
4-1/2 in

Details

Max. RPM
12,000
Arbor Dia
7/8 in
Item
High Density Flap Disc
Grit
80

Description

A thicker disc with larger flaps which conforms to curved and irregular surfaces while producing a consistent finish-30-40% longer life than standard flap discs .-Ideal for a working angle less than 15° .-Phenolic backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.