Shop All Flap Discs
Weiler
4-1/2" Disc Abrasive Flap Disc Conical (TY29) Backing 60Z 7/8" Arbr Hl
Mfr # 50514V
Zoro # G2676418
original price:
$7.33
14% off
new price: $6.25
/ea
Sold in multiples of 5 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Grit 60
Product Information
- Brand Weiler
- MFR # 50514V
- Zoro # G2676418
- UPC # 012382505134
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Aluminum, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Tiger Aluminum Back, Backing Material Aluminum, Grit 60, Maximum Operating Speed 13,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sc-1 Dc (01W305)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., VF, AlO (62012)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 2" D X 5/8" W (13C120)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size (66252842025)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 60Z (50958)
- WEILER 7" Abrasive Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (31367)
- WEILER Flap Disc, Type 27, 7in. dia., 40 Grit (98814)
- WEILER Flap Disc, 4-1/2 in.x80Grit, 7/8,13000 RPM (98925)
- WEILER Abrasive Flap Disc, Medium, 5in., Phenolic (98838)
- WEILER Arbor Flap Disc, 4-1/2, 24, Extra Coarse (95979)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-4570407H)
- Weiler Flap Discs