4-1/2 Tiger Ceramic High Density (TY27) Abrasive 60C 5/8"-11 UNC Nut
Mfr # 50134
Zoro # G1924977
product price: $11.79
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50134
Zoro #
G1924977
UPC #
012382501334
Country of Origin
Germany
Dimensions
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Details
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Phenolic
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Medium
Grit
60
Series
Tiger Ceramic HD
Maximum Operating Speed
12,000 RPM
Color
Red
Packaged In
BOX
Features
Performance Coated
Density Rating
High
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Ceramic HD, Backing Material Phenolic, Grit 60, Maximum Operating Speed 12,000 RPM, Color Red, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.