Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2 Tiger Ceramic RFD 36C Grit 5/8-11 UNC

  • Mfr # 69881

  • Zoro # G901847718


product price: $3.03
/ea
Sold in multiples of 25 for $75.75

Key Features

Disc Diameter
4-1/2 in
Abrasive Material
Ceramic
Max. RPM
13000
Height
0.33 in
Application
Grinding Applications; Ship Building; Tank & Pressure Vessel; Ornamental Fabrication; Finish Grinding; Blending
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69881
Zoro #
G901847718
UPC #
12382698812
Country of Origin
United States

Dimensions

Disc Diameter
4-1/2 in
Height
0.33 in

Details

Abrasive Material
Ceramic
Abrasive Grit
36
Max. RPM
13000
Application
Grinding Applications; Ship Building; Tank & Pressure Vessel; Ornamental Fabrication; Finish Grinding; Blending
Color
Rust
Performance Level
Max Performance
Compatible Tool
Right Angle Grinder
Material Application
Steel; Stainless Steel; High-Nickel Alloys; Armored Steel; Tool Steel; Inconel; Titanium

Description

Weiler Tiger ceramic 4-1/2 inch resin fiber discs deliver maximum performance with a superior combination of life and cut rate. Top coat grinds cool and eliminates loading when grinding stainless steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard-to-grind materials. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for use on Stainless Steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard to grind materials. Self-sharpening Ceramic grain provides maximum cut rate throughout life of the disc. Top Coat grinds cool and eliminates loading. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.