Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 40Z, 7/8"

  • Mfr # 51209

  • Zoro # G500942609


product price: $9.35
/ea
Sold in multiples of 10 for $93.50

Key Features

Overall Diameter
5 in
Abrasive Material
Zirconia Alumina; Ceramic
Maximum Operating Speed
12,000 RPM
Color
Blue
For Use With
Right Angle Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51209
Zoro #
G500942609
UPC #
12382512095
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Height
0.65 in

Details

Abrasive Material
Zirconia Alumina; Ceramic
Grit
40
Maximum Operating Speed
12,000 RPM
Color
Blue
For Use With
Right Angle Grinder
Application
Grinding and Finishing in One Step
Performance Level
Max Performance
Material Application
Steel; Stainless Steel

Description

Tiger X 5 inch conical flap discs are designed for aggressive grinding and long life when used on steel and stainless steel. Tiger X holds nothing back with its industry-first X3 technology that combines an advanced anchoring system, dual flap design and engineered backing. The combination delivers fast grinding AND long disc life for increased productivity.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder.
Tiger X flap disc raises the bar for those who are driven to get the job done right and done fast. Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results. This means less stress and reduced fatigue. Contaminant-free (contains less than 0.1% Fe, S, Cl). Combination of cotton and polycotton cloth backings provide consistent grinding without glazing. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.