Weiler
5" x 1mm TIGER ZIRC ULTRACUT Type 1, Z60T, 7/8" A.H.
Mfr # 58006
Zoro # G400942051
product price: $2.69
/ea
Sold in multiples of 50 for $134.50
$134.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Zirconia Alumina
- Thickness 1 mm
- Application Cutting; Fabrication
- Overall Length 5 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 7 in, XF, 320G, AlO (66261019990)
- UNITED ABRASIVES/SAIT Mounted PointW2221x2x14A60RPK10 (27340)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, SC, 60 G, Green (66253263359)
- MIBRO 7-Piece Industrial Wire Brush and Hand Brush Set (618000)
- WEILER 6" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58202)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58305)
- WEILER CW, 6" x 0.040" x 7/8", A60T, TYP1 (56282)
- WEILER 4-1/2 x .045 TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 5/8-11 Nut (58206)
- WEILER 2" x .035" Wolverine Type 1 Cut-Off Wheel, A60T, 3/8" A.H. (56128)
- WEILER 6" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58309)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x.035 in., Type 1A (08306)
- Weiler Cut-Off Wheels