Zoro Homepage

5/8" Power Tube Brush, .005" Wire Fill, 2" Brush Length

  • Mfr # 21118

  • Zoro # G900711546


product price: $16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Overall Length
5 in
Wire Dia.
0.005 in
Fill Material
Stainless Steel
Max. RPM
2000
Width
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21118
Zoro #
G900711546
UPC #
12382211189
Country of Origin
United States

Dimensions

Overall Length
5 in
Wire Dia.
0.005 in
Width
0.62 in
Height
0.62 in

Details

Fill Material
Stainless Steel
Max. RPM
2000
Application
Manufacturing
Material Application
Stainless Steel

Description

Weiler 5/8" Round Power Tube Brush is Ideal for cleaning and deburring smooth or threaded blind holes on stainless steel parts. 7/32" stem diameter for use on CNC/milling/automatic machine, drill, drill press, corded/cordless hand drill or cordless screwdriver. Features four stem wires and a double spiral of straight wire fill material. Four stem wires and a double spiral of straight wire fill material. Provides an aggressive cleaning and deburring action. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.