Shop All Wire Wheel Brushes
Weiler
6" Crimped Wire Wheel .014" Steel Fill Wide Face 5/8"-1/2" Arbor Hole
Mfr # 36204
Zoro # G3226628
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 36204
- Zoro # G3226628
- UPC # 12382362041
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Wolverine 6" Wide Face Crimped Wire Wheel Brush provides a flexible brushing action and cost-effective performance in general purpose cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 5/8"-1/2" arbor hole for use on bench/pedestal grinders. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. . .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Outer Plexiglass Window, 24 in L (4150019)
- SUPERIOR ABRASIVES Bore Polisher, 2-1/2-3, ID AO, Grit 60 (A019911)
- WEILER 3" Dia Crimped Wire Wheel, .0104" Steel Fill, 1/2" Arbor Hole (15553)
- 3M Sanding Belt, Coated, 10 in W, 70 1/2 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7000118799)
- WEILER 6" Wolverine Face Bench Grinder .014" Crimped 5/8"-1/2" Arbor Hole (2325)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.020 " (96030)
- WEILER 4" Stem-Mounted Knt Wire Wheel, .020 (17689)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (96024)
- WEILER Knot Wire Bevel Brush 4-1/2" .014" Steel Fill 5/8"-11 UNC Nut (13456)
- WEILER Roughneck Jr. 5" Root Pass Weld Cleaning Brush, .020 Wire, 5/8"-11 UNC (8806)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66252838561)
- Weiler Wire Wheel Brushes