Zoro Homepage

6 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 5/8-11 Nut

  • Mfr # 58320

  • Zoro # G600942196


product price: $12.65
/ea
Sold in multiples of 10 for $126.50

Key Features

Connector Size
5/8-11
Wheel Type
Type 27
Overall Thickness
1/8 IN
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58320
Zoro #
G600942196
UPC #
12382583200
Country of Origin
United States

Dimensions

Connector Size
5/8-11
Overall Thickness
1/8 IN
Overall Diameter
6.0000 in

Details

Grit
30
Wheel Type
Type 27
Abrasive Material
Ceramic

Description

With Tiger Ceramic 6 inch type 27 combo wheels, there’s no more compromise when cutting or grinding the toughest metals. Now you can maximize your time on the job with a superior combination of life and cut rate for maximum productivity. Self-sharpening and cool cutting, ceramic grains remove material effortlessly while a hard bond keeps working longer. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a higher material removal rate, faster cutting speeds, cooler grinding, and reduced friction at less pressure which reduces operator fatigue.
For those that put a premium value on getting work done faster and optimizing combo wheel usage on an angle grinder, Tiger Ceramic delivers. Cool cutting ceramic grains cut at lower temperatures and with less friction, reducing heat discoloration of the work piece. Less pressure is required to achieve consistent material removal rate for over the life of the wheel, reducing operator fatigue. Contaminant-free wheels offer a worry-free solution for stainless steel applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products