Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Dia, 0.060 in Thick, Ceramic, 60 Grit

  • Mfr # 58303

  • Zoro # G000942123


product price: $6.99
/ea
Sold in multiples of 25 for $174.75

Key Features

Overall Diameter
7 in
Overall Thickness
0.060 in
Grit
60
Primary Material Application
Steel; Stainless Steel
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58303
Zoro #
G000942123
UPC #
12382583033
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Overall Thickness
0.060 in
Connector Size
7/8 in

Details

Grit
60
Primary Material Application
Steel; Stainless Steel
Abrasive Material
Ceramic
Maximum Operating Speed
8500
Application
Cutting; Fabrication
Color
Black
Performance Level
Max Performance
Hardness
S
Compatible Tool Type
Right Angle Grinder
Wheel Type
Type 1

Description

With Tiger Ceramic 7 inch type 1 cutting wheels, there’s no more compromise when cutting the toughest metals. Now you can maximize your time on the job with a superior combination of life and cut rate for maximum productivity. Self-sharpening and cool cutting, ceramic grains remove material effortlessly while a hard bond keeps working longer. The flat profile and .060 wheel thickness allows for deep cuts on tubes, bar stock, and large cross sections.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a higher material removal rate, faster cutting speeds, cooler grinding, and reduced friction at less pressure which reduces operator fatigue.
For those that put a premium value on getting work done faster and optimizing cutting wheel usage on an angle grinder, Tiger Ceramic delivers. Cool cutting ceramic grains cut at lower temperatures and with less friction, reducing heat discoloration of the work piece. Less pressure is required to achieve consistent material removal rate for over the life of the wheel, reducing operator fatigue. Contaminant-free wheels offer a worry-free solution for stainless steel applications. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.