Weiler
7 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 58331
Zoro # G000942369
Sold in multiples of 10 for $147.90
$147.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7 in
- Thickness 1/4 in
- Arbor Hole Size 7/8 in
- Abrasive Material Ceramic
- Abrasive Grit 24
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Wheel Brush, 4", 0002631000 (0002631000)
- UNITED ABRASIVES/SAIT Sand Papers9 in W x11 in L80D100PK (84214)
- SPECIALTY DIAMOND 1-1/2 Inch x 30 Inch Aluminum Oxide Sanding Belt, 36 Grit, PK 10 (HPG36-10)
- FLEX-HONE TOOL BC21832 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC21832)
- WEILER 4-1/2 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 5/8-11 (58216)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58071)
- WEILER 9" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58333)
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58226)
- WEILER 5" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58227)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56283)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252842016)
- Weiler Depressed Center Wheels