Zoro Homepage

7" Tiger DiscFlap Disc, Conical (TY29), 40Z, 5/8"-11 UNC

  • Mfr # 50543

  • Zoro # G600942172


product price: $17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Overall Diameter
7 in
Abrasive Material
Zirconia Alumina
Grit
40
Maximum Operating Speed
8,600 RPM
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50543
Zoro #
G600942172
UPC #
12382505431
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Height
1 in

Details

Abrasive Material
Zirconia Alumina
Grit
40
Maximum Operating Speed
8,600 RPM
Color
Blue
For Use With
Right Angle Grinder
Application
Fabrication | Pipeline
Performance Level
High-Performance
Material Application
Steel; Stainless Steel

Description

Maximum Aggression and Long Life. Smooth grinding action. Aluminum backing for less flex and more control. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.