
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62027
Zoro #
G900942131
UPC #
12382620271
Country of Origin
United States
Dimensions
Disc Diameter
7 in
Height
0.09 in
Details
Abrasive Material
Zirconia Alumina; Aluminum Oxide
Abrasive Grit
100
Max. RPM
8600
Color
Blue
Application
Grinding Applications; Ship Building; Tank & Pressure Vessel; Ornamental Fabrication; Finish Grinding; Blending
Performance Level
Value
Material Application
Steel
Compatible Tool
Right Angle Grinder
Description
Weiler Wolverine zirconia alumina 7 inch resin fiber discs provide a sustained high cut-rate at exceptional value for everyday, general purpose use on steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for Blending, Finishing and Surface Preperation. Sustained high cut-rate at exceptional value. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.