7 x 0.25 in. Tiger Zirc Type 27 Grinding Wheel, Z24T - 0.62-11 Nut, 10PK

  • Mfr # 804-58074

  • Zoro # G616224880


product price:  $204.99
/pk 10, $20.50/ea
Free Shipping & Returns

Key Features

Arbor Dia
5/8 in-11
Grit
24
Color
Gray
Overall Thickness
1/4 in
Overall Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-58074
Zoro #
G616224880
UPC #
12382580742
Country of Origin
China

Dimensions

Overall Thickness
1/4 in
Overall Diameter
7 in

Details

Arbor Dia
5/8 in-11
Grit
24
Item
Grinding Wheels
Color
Gray
Maximum Operating Speed
8,500 RPM

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -Tiger type 27 grinding wheel -Pack of 10 Specifications - Grain: ZA - Item Diameter: 7 in. - Face Width: 0.25 in. - Arbor Hole: 0.62-11 in. - Grit: 24 - Max. RPM: 8500 - Weight: 13.19 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.