72" Hardwood Handle Tapered Wood Tip 1-1/8" Diameter
Mfr # 44306
Zoro # G3506800
product price: $9.59
/eaSold in multiples of 12 for $115.08
Key Features
Handle Material
Hardwood
Handle Color
Wood
Length
72"
Color
Wood
Broom Handle Tip Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44306
Zoro #
G3506800
UPC #
-
Country of Origin
United States
Dimensions
Length
72"
Dia.
1-1/8"
Details
Handle Material
Hardwood
Handle Color
Wood
Item
Handle
Color
Wood
Broom Handle Tip Material
Wood
For Use With
Masonry, Roof Brushes, Street Brooms, Floor and Deck Brushes, and Squeeges.
Material
Wood
Broom Connection Type
Tapered
Product Type
Handle
Handle Connection Type
Tapered
Handle Tip Material
Wood
Description
Handle, Handle Connection Type Tapered, Handle Tip Material Wood, Product Type Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.