Shop WEILER

804-07727 Sa-2 Drive Arbor Threaded Shaft with Brush

  • Mfr # 804-07727

  • Zoro # G604010303


product price:  $30.25
/ea

Key Features

For Use With
CNC/Milling/Automatic Machine | Corded/Cordless Hand Drill | Cordless Screwdriver | Die Grinder | Drill Press | Right Angle Die Grinder | Straight Grinder
Width
0.75 in
Height
0.75 in
Overall Length
1.6 in
Maximum RPM
25000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-07727
Zoro #
G604010303
UPC #
12382077273
Country of Origin
United States

Dimensions

Width
0.75 in
Height
0.75 in
Overall Length
1.6 in

Details

For Use With
CNC/Milling/Automatic Machine | Corded/Cordless Hand Drill | Cordless Screwdriver | Die Grinder | Drill Press | Right Angle Die Grinder | Straight Grinder
Maximum RPM
25000

Description

Threaded shaft.
Specifications:
  • Arbor Diam: 3/8".
  • Stem Diam: 1/4".
  • Stem Length: 3/4".
  • Speed: 25000 rpm (Max).
  • Used With: Brush Dia. 4". Max.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.