Shop WEILER

804-08776 Stb-623 5-8-116In Dia Str

  • Mfr # 804-08776

  • Zoro # G004077227


product price:  $67.99
/ea

Key Features

Max. RPM
12500
Arbor Hole Size
5/8 in
Brush Dia.
6 in
Fill Material
Steel
Face Width
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-08776
Zoro #
G004077227
UPC #
12382087760
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8 in
Brush Dia.
6 in
Face Width
1/2 in
Wire Dia.
0.023 in
Trim Length
1-3/8 in

Details

Max. RPM
12500
Fill Material
Steel
Application
Cleaning; Deburring
Works With
Right Angle Grinder
Material Application
Steel

Description

  • Very narrow face.
  • For hard-to-reach areas primarily for weld cleaning.
  • Wire Material: Steel.
  • Diameter: 6".
  • Wire Size: 0.023".
  • Arbor Thread - TPI or Pitch: 5/8" - 11 UNC.
  • No. of Knots: 24.
  • Face Width: 1/2".
  • Face Plate T: 9/16".
  • Trim Length: 1-3/8".
  • Speed: 12500 rpm (Max).
  • Applications: Remove large burrs and heavy contamination.
  • Applicable Materials: Rust Paint Oxides Scale.
  • Used with: Straight Grinders Right Angle Grinders.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.