Shop WALTER
See all product information
Create Account
Power Brushes, 1 1/2" L, 20000 RPM, Blue
- Mfr # 13C215
- Zoro # G023356556
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Operating Speed - Maximum
20,000 RPM
Color
Blue
Brush Dia.
1 1/2 in
Wire Dia.
0.008 in
Series
MOUNTED WIRE BRUSHES, CRIMPED WIRES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C215
- Zoro #
- G023356556
- UPC #
- 662980854334
- Country of Origin
- China
- Operating Speed - Maximum
- 20,000 RPM
- Color
- Blue
- Item
- Wire Wheel
- Series
- MOUNTED WIRE BRUSHES, CRIMPED WIRES
- Compatible Tool Type
- Die Grinder, Drill Press
- Primary Material Application
- Steel
- Product Type
- Banded End Brush
- Connector Type
- Straight Shank
Dimensions
- Brush Dia.
- 1 1/2 in
- Wire Dia.
- 0.008 in
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
- Face Width
- 37,257 in
- Bristle Diameter
- 0.008 in
Description
Wire Wheel, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 1/2 in, Grit Not Applicable, Face Width 37,257 in, Bristle Diameter 0.008 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Primary Material Application Steel, Connector Type Shank, Connector Size Not Applicable, Operating Speed - Maximum 20,000 RPM, Color Blue, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.