Shop WEILER

804-16943 C-3 .008 Ss 1-23In Dia Cri

  • Mfr # 804-16943

  • Zoro # G504022680


product price:  $53.39
/ea

Key Features

Max. RPM
20000
Brush Dia.
2.9 in
Trim Length
1 in
Face Width
5/8 in
Wire Dia.
0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-16943
Zoro #
G504022680
UPC #
12382169435
Country of Origin
United States

Dimensions

Brush Dia.
2.9 in
Trim Length
1 in
Face Width
5/8 in
Wire Dia.
0.008 in

Details

Max. RPM
20000
Fill Material
Stainless Steel
Material Application
Stainless Steel

Description

For use on portable tools small diameter wire wheels are designed for efficient brushing action in confined or hard-to-reach areas. Wire Fill. Can be mounted in multiples.
Specifications:
  • Wire Material: Stainless Steel.
  • Diameter: 3".
  • Wire Size: 0.0080".
  • Arbor Diam: 1/2".
  • Face Width: 5/8".
  • Trim Length: 1".
  • Speed: 20000 rpm [Max].
  • Structure: Crimped.
  • Applications: General Purpose.
  • Used With: Die Grinders Right-Angle Air Die Grinders Power Drills.Features:
  • Deburring.
  • Rust scale and carbon removal.
  • Cleaning internal surfaces and.
  • hard to reach areas.
  • Cleaning threads and boiler tubes.
  • Edge blending.
  • Cleaning and polishing.
  • I.D. and O.D. surfaces.
  • Finishing for appearance.
  • Roughening for adhesion.
  • Wide usage in aircrafeat aerospace naval and nuclear work.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.