804-17680 Stm-3 .01183In Dia Ste

  • Mfr # 804-17680

  • Zoro # G904077273


product price:  $60.69
/ea

Key Features

Max. RPM
25000
Brush Dia.
3.15 in
Trim Length
5/8 in
Face Width
3/8 in
Fill Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-17680
Zoro #
G904077273
UPC #
12382176808
Country of Origin
China

Dimensions

Brush Dia.
3.15 in
Trim Length
5/8 in
Face Width
3/8 in
Wire Dia.
0.012 in

Details

Max. RPM
25000
Fill Material
Steel
Material Application
Steel

Description

Rugged knot-type construction provides aggressive high-impact action for severe applications.
  • Wire Material: Steel.
  • Diameter: 3"
  • Wire Size: 0.0118".
  • No. of Knots: 20.
  • Face Width: 3/8".
  • Trim Length: 5/8".
  • Stem Diam: 1/4".
  • Speed: 25000 rpm.
  • Applications: Roughening Deburring Cleaning prior to welding Rust and Paint Removal Weld scale and corrosion removal.
  • Type: Mounted Brush.
  • Used With: Die Grinders.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.