Shop WEILER
See all product information
Create Account
804-21108 Ds-5-8 .0055-8In Dia P
Mfr # 804-21108
Zoro # G104171528
product price:Â $41.59
/eaKey Features
Fill Material
Steel
Max RPM
2000
For Use With
CNC/Milling/Automatic Machine; Drill; Drill Press; Corded/Cordless Hand Drill; Cordless Screwdriver
Application
Cleaning, Deburring
Fill Diameter
0.005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-21108
- Zoro #
- G104171528
- UPC #
- 12382211080
- Country of Origin
- United States
Dimensions
- Fill Diameter
- 0.005 in
Details
- Fill Material
- Steel
- Max RPM
- 2000
- For Use With
- CNC/Milling/Automatic Machine; Drill; Drill Press; Corded/Cordless Hand Drill; Cordless Screwdriver
- Application
- Cleaning, Deburring
- Material Application
- Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel
Description
Also known as internal brushes, Weiler's comprehensive line of power and hand tube brushes provide fast, efficient cleaning and finishing of hard-to-reach areas such as internal diameters, crevices, threaded surfaces and other difficult-to-access areas.
Brushes are available in many configurations and fill materials, such as steel, Type 302 stainless steel, brass, horsehair, nylon and tampico.
Deburring and cleaning drilled holes and internal threads.
Cleaning and finishing internal diameters of pipes and tubes.
Deburring and cleaning internal keyways and grooves.
Carbon removal.
Crosshole deburring.
Wire Material: Steel.
Dia.: 5/8".
Wire Size: 0.0050".
Brush Length: 2".
Stem Diam: 7/32".
Length: 5".
Applications: Cleaning, Deburring.
Type: Tube Brush.
Used With: Power Tools.
Brushes are available in many configurations and fill materials, such as steel, Type 302 stainless steel, brass, horsehair, nylon and tampico.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.