Shop WEILER

804-21110 Ds-3-4 .0063-4In Dia P

  • Mfr # 804-21110

  • Zoro # G104171573


product price:  $44.99
/ea

Key Features

Fill Material
Steel
Max RPM
2000
For Use With
CNC/Milling/Automatic Machine; Drill; Drill Press; Corded/Cordless Hand Drill; Cordless Screwdriver
Application
Cleaning, Deburring
Fill Diameter
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-21110
Zoro #
G104171573
UPC #
12382211103
Country of Origin
China

Dimensions

Fill Diameter
0.006 in

Details

Fill Material
Steel
Max RPM
2000
For Use With
CNC/Milling/Automatic Machine; Drill; Drill Press; Corded/Cordless Hand Drill; Cordless Screwdriver
Application
Cleaning, Deburring
Material Application
Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel

Description

  • Wire Material: Steel.
  • Diameter: 3/4".
  • Wire Size: 0.0060".
  • Brush Length: 2 1/2".
  • Stem Diam: 1/4".
  • Overall Length: 5".
  • Applications: Cleaning, Deburring.
  • Type: Tube Brush.
  • Used With: Power Tools.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.