Shop WEILER

804-31350 4-1-2 Inch Vortec Abrasive Flap Disc 5-8 Inch-11 A.H.

  • Mfr # 804-31350

  • Zoro # G803778257


product price:  $21.85
/ea

Key Features

Abrasive Material
ZA
Grit
40
Color
Blue
For Use With
Right Angle Grinder
Height
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-31350
Zoro #
G803778257
UPC #
12382313500
Country of Origin
United States

Dimensions

Height
0.95 in

Details

Abrasive Material
ZA
Grit
40
Color
Blue
For Use With
Right Angle Grinder
Application
Grinding; Finishing
Material Application
Steel; Stainless Steel

Description

Weiler's Vortec Pro flap discs are designed for the user looking for a high cut rate at a value price (maintains similar cut rate as original Tiger Discs). Ideal for a working angle of 15 Degree -25 Degree. Phenolic backing.
Specifications:
  • Diameter: 4-1/2".
  • Tool Shape: Type 29.
  • Arbor Diam: 5/8" - 11".
  • Grit: 40.
  • Speed: 13000 rpm [Max].
  • Abrasive Material: Zirconia Alumina.
  • Mounting: Threaded Hole.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.