Shop WEILER

804-44057 Hand Wire Scratch Brush.012Ss Curv

  • Mfr # 804-44057

  • Zoro # G603694658


product price:  $40.15
/ea

Key Features

Brush Type
Scratch Brush
Bristle Material
Stainless Steel
Width
2.3 in
Height
1.15 in
Length
13.7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-44057
Zoro #
G603694658
UPC #
12382440572
Country of Origin
United States

Dimensions

Width
2.3 in
Height
1.15 in
Length
13.7 in
Trim Length
1-3/16 in
Bristle Diameter
0.012 in

Details

Brush Type
Scratch Brush
Bristle Material
Stainless Steel
Application
Cleaning
For Use With
Hand Tool

Description

Weiler's extensive Scratch Brush offering includes many block and handle types and sizes. The wide variety of fill materials available assures the right brush for the right job. Common applications are cleaning dirt rust scale chips and paint; plating and welding operations. Ideal for removing rust scale and paint from metal surfaces.
Specifications:
  • Block Length: 14".
  • Block Width: 1-1/8".
  • Bristle Material: Stainless Steel.
  • Bristle Diam: 0.0120".
  • Brush Length: 6".
  • Bristle Rows: 4 x 19.
  • Trim Length: 1-3/16".
  • Handle Material: Wood.
  • Handle Type: Curved.
  • Applicable Materials: Metal.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.